
€3.64/ pieceexcl. VAT
€4.40incl. VAT
15 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.64 | - |
25+ | €3.02 | 16.97% |
50+ | €2.69 | 26.11% |
100+ | €2.47 | 32.11% |
250+ | €2.28 | 37.34% |
500+ | €2.19 | 39.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 025.020 DU-B |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 20 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 25 mm |
D | 28 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |