
€2.78/ pieceexcl. VAT
€3.36incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.78 | - |
25+ | €2.31 | 17.06% |
50+ | €2.07 | 25.60% |
100+ | €1.90 | 31.74% |
250+ | €1.76 | 36.86% |
500+ | €1.66 | 40.27% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 024.015 DU-B |
Shaft diameter | 24 mm |
Outer Diameter | 27 mm |
Width | 15 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 24 mm |
D | 27 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |