
€3.71/ pieceexcl. VAT
€4.49incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.71 | - |
25+ | €3.09 | 16.67% |
50+ | €2.76 | 25.64% |
100+ | €2.52 | 32.05% |
250+ | €2.36 | 36.41% |
500+ | €2.23 | 39.74% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 020.025 DU-B |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 25 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 20 mm |
D | 23 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |