
€2.47/ pieceexcl. VAT
€2.99incl. VAT
90 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.47 | - |
25+ | €2.04 | 17.31% |
50+ | €1.83 | 25.77% |
100+ | €1.66 | 32.69% |
250+ | €1.55 | 37.31% |
500+ | €1.47 | 40.38% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 020.015 DU-B |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 15 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 20 mm |
D | 23 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |