
€2.14/ pieceexcl. VAT
€2.59incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.14 | - |
25+ | €1.79 | 16.44% |
50+ | €1.57 | 26.67% |
100+ | €1.45 | 32.00% |
250+ | €1.36 | 36.44% |
500+ | €1.28 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 017.015 DU-B |
Shaft diameter | 17 mm |
Outer Diameter | 19 mm |
Width | 15 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 17 mm |
D | 19 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |