
€2.90/ pieceexcl. VAT
€3.51incl. VAT
118 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.90 | - |
25+ | €2.40 | 17.05% |
50+ | €2.14 | 26.23% |
100+ | €1.98 | 31.80% |
250+ | €1.83 | 36.72% |
500+ | €1.74 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 015.025 DU-B |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 25 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 15 mm |
D | 17 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |