
€2.50/ pieceexcl. VAT
€3.03incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.50 | - |
25+ | €2.07 | 17.11% |
50+ | €1.85 | 25.86% |
100+ | €1.69 | 32.32% |
250+ | €1.57 | 37.26% |
500+ | €1.50 | 39.92% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 012.025 DU-B |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 25 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 12 mm |
D | 14 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |