
€2.12/ pieceexcl. VAT
€2.57incl. VAT
80 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.12 | - |
25+ | €1.76 | 17.04% |
50+ | €1.57 | 26.01% |
100+ | €1.43 | 32.74% |
250+ | €1.33 | 37.22% |
500+ | €1.26 | 40.36% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 012.020 DU-B |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 20 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 12 mm |
D | 14 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |