
€1.36/ pieceexcl. VAT
€1.65incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.36 | - |
25+ | €1.14 | 16.08% |
50+ | €1.00 | 26.57% |
100+ | €0.93 | 31.47% |
250+ | €0.86 | 37.06% |
500+ | €0.84 | 38.46% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 010.012 DU-B |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 12 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 10 mm |
D | 12 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |