
€1.24/ pieceexcl. VAT
€1.50incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.24 | - |
25+ | €1.03 | 16.92% |
50+ | €0.90 | 26.92% |
100+ | €0.84 | 32.31% |
250+ | €0.79 | 36.15% |
500+ | €0.74 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 010.010 DU-B |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 10 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 10 mm |
D | 12 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |