Straight bushing, SBC Series, Sinterbronze Outer sheath, 8 mm Shaft Dia., 12 mm Outside Dia., 10 mm WD

  • ERIKS:12440879
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€1.83/ pieceexcl. VAT

€2.21incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.83

-

10+

€1.55

15.54%

25+

€1.38

24.87%

50+

€1.28

30.05%

100+

€1.19

35.23%

250+

€1.14

37.82%

500+

€1.07

41.45%

1000+

€1.05

43.01%

2500+

€1.03

44.04%

5000+

€1.00

45.60%

10000+

€0.95

48.19%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 008/012 X 010
Shaft diameter
8 mm
Outer Diameter
12 mm
Width
10 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
8 mm
D
12 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance