Straight bushing, SBC Series, Sinterbronze Outer sheath, 75 mm Shaft Dia., 85 mm Outside Dia., 70 mm WD

  • ERIKS:12441342
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€67.91/ pieceexcl. VAT

€82.17incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€67.91

-

10+

€57.46

15.39%

25+

€51.21

24.59%

50+

€47.03

30.75%

100+

€43.89

35.37%

250+

€41.80

38.44%

500+

€39.71

41.52%

1000+

€38.67

43.06%

2500+

€37.62

44.60%

5000+

€36.58

46.14%

10000+

€35.53

47.68%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 075/085 X 070
Shaft diameter
75 mm
Outer Diameter
85 mm
Width
70 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
75 mm
D
85 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance