Straight bushing, SBC Series, Sinterbronze Outer sheath, 6 mm Shaft Dia., 9 mm Outside Dia., 16 mm WD

  • ERIKS:12440847
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€1.79/ pieceexcl. VAT

€2.17incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.79

-

10+

€1.50

15.96%

25+

€1.33

25.53%

50+

€1.24

30.85%

100+

€1.14

36.17%

250+

€1.09

38.83%

500+

€1.05

41.49%

1000+

€1.03

42.55%

2500+

€0.98

45.21%

5000+

€0.95

46.81%

10000+

€0.93

47.87%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 006/009 X 016
Shaft diameter
6 mm
Outer Diameter
9 mm
Width
16 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
6 mm
D
9 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance