Straight bushing, SBC Series, Sinterbronze Outer sheath, 6 mm Shaft Dia., 9 mm Outside Dia., 10 mm WD

  • ERIKS:12440845
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€1.62/ pieceexcl. VAT

€1.96incl. VAT

218 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.62

-

10+

€1.38

14.71%

25+

€1.22

24.71%

50+

€1.12

30.59%

100+

€1.05

35.29%

250+

€1.00

38.24%

500+

€0.95

41.18%

1000+

€0.93

42.35%

2500+

€0.90

44.12%

5000+

€0.88

45.29%

10000+

€0.86

47.06%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 006/009 X 010
Shaft diameter
6 mm
Outer Diameter
9 mm
Width
10 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
6 mm
D
9 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance