Straight bushing, SBC Series, Sinterbronze Outer sheath, 6 mm Shaft Dia., 10 mm Outside Dia., 16 mm WD

  • ERIKS:12440855
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€2.17/ pieceexcl. VAT

€2.63incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.17

-

10+

€1.83

15.35%

25+

€1.64

24.12%

50+

€1.50

30.70%

100+

€1.41

35.09%

250+

€1.33

38.60%

500+

€1.26

41.67%

1000+

€1.24

42.98%

2500+

€1.19

45.18%

5000+

€1.17

46.05%

10000+

€1.14

47.37%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 006/010 X 016
Shaft diameter
6 mm
Outer Diameter
10 mm
Width
16 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
6 mm
D
10 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance