Straight bushing, SBC Series, Sinterbronze Outer sheath, 55 mm Shaft Dia., 65 mm Outside Dia., 70 mm WD

  • ERIKS:12441314
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€52.30/ pieceexcl. VAT

€63.28incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€52.30

-

10+

€44.25

15.39%

25+

€39.42

24.61%

50+

€36.20

30.79%

100+

€33.80

35.37%

250+

€32.19

38.46%

500+

€30.57

41.54%

1000+

€29.76

43.09%

2500+

€28.96

44.63%

5000+

€28.15

46.18%

10000+

€27.36

47.68%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 055/065 X 070
Shaft diameter
55 mm
Outer Diameter
65 mm
Width
70 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
55 mm
D
65 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance