Straight bushing, SBC Series, Sinterbronze Outer sheath, 45 mm Shaft Dia., 56 mm Outside Dia., 45 mm WD

  • ERIKS:12441290
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€32.85/ pieceexcl. VAT

€39.75incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€32.85

-

10+

€27.79

15.41%

25+

€24.78

24.58%

50+

€22.75

30.74%

100+

€21.23

35.37%

250+

€20.22

38.46%

500+

€19.22

41.50%

1000+

€18.70

43.09%

2500+

€18.19

44.62%

5000+

€17.70

46.12%

10000+

€17.20

47.66%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 045/056 X 045
Shaft diameter
45 mm
Outer Diameter
56 mm
Width
45 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
45 mm
D
56 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance