Straight bushing, SBC Series, Sinterbronze Outer sheath, 45 mm Shaft Dia., 51 mm Outside Dia., 36 mm WD

  • ERIKS:12441278
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€14.92/ pieceexcl. VAT

€18.05incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.92

-

10+

€12.62

15.41%

25+

€11.24

24.65%

50+

€10.34

30.70%

100+

€9.64

35.35%

250+

€9.17

38.54%

500+

€8.72

41.53%

1000+

€8.48

43.12%

2500+

€8.27

44.59%

5000+

€8.03

46.18%

10000+

€7.79

47.77%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 045/051 X 036
Shaft diameter
45 mm
Outer Diameter
51 mm
Width
36 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
45 mm
D
51 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance