Straight bushing, SBC Series, Sinterbronze Outer sheath, 40 mm Shaft Dia., 46 mm Outside Dia., 32 mm WD

  • ERIKS:12441262
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€12.47/ pieceexcl. VAT

€15.09incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.47

-

10+

€10.55

15.46%

25+

€9.40

24.60%

50+

€8.65

30.69%

100+

€8.06

35.42%

250+

€7.68

38.46%

500+

€7.30

41.51%

1000+

€7.11

43.03%

2500+

€6.92

44.55%

5000+

€6.73

46.08%

10000+

€6.54

47.60%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 040/046 X 032
Shaft diameter
40 mm
Outer Diameter
46 mm
Width
32 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
40 mm
D
46 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance