Straight bushing, SBC Series, Sinterbronze Outer sheath, 40 mm Shaft Dia., 45 mm Outside Dia., 40 mm WD

  • ERIKS:12441259
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€12.78/ pieceexcl. VAT

€15.46incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.78

-

10+

€10.81

15.39%

25+

€9.64

24.54%

50+

€8.86

30.63%

100+

€8.27

35.32%

250+

€7.87

38.44%

500+

€7.49

41.41%

1000+

€7.27

43.12%

2500+

€7.08

44.61%

5000+

€6.89

46.10%

10000+

€6.70

47.58%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 040/045 X 040
Shaft diameter
40 mm
Outer Diameter
45 mm
Width
40 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
40 mm
D
45 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance