Straight bushing, SBC Series, Sinterbronze Outer sheath, 36 mm Shaft Dia., 45 mm Outside Dia., 45 mm WD

  • ERIKS:12441256
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€22.71/ pieceexcl. VAT

€27.48incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€22.71

-

10+

€19.22

15.36%

25+

€17.13

24.56%

50+

€15.72

30.75%

100+

€14.68

35.36%

250+

€13.97

38.49%

500+

€13.28

41.51%

1000+

€12.92

43.10%

2500+

€12.59

44.56%

5000+

€12.24

46.11%

10000+

€11.88

47.70%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 036/045 X 045
Shaft diameter
36 mm
Outer Diameter
45 mm
Width
45 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
36 mm
D
45 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance