Straight bushing, SBC Series, Sinterbronze Outer sheath, 35 mm Shaft Dia., 40 mm Outside Dia., 35 mm WD

  • ERIKS:12441231
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€10.38/ pieceexcl. VAT

€12.56incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.38

-

10+

€8.79

15.37%

25+

€7.82

24.70%

50+

€7.17

30.92%

100+

€6.70

35.50%

250+

€6.39

38.43%

500+

€6.06

41.63%

1000+

€5.92

43.00%

2500+

€5.75

44.65%

5000+

€5.59

46.20%

10000+

€5.42

47.85%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 035/040 X 035
Shaft diameter
35 mm
Outer Diameter
40 mm
Width
35 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
35 mm
D
40 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance