Straight bushing, SBC Series, Sinterbronze Outer sheath, 32 mm Shaft Dia., 38 mm Outside Dia., 25 mm WD

  • ERIKS:12441217
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€9.01/ pieceexcl. VAT

€10.90incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.01

-

10+

€7.63

15.30%

25+

€6.79

24.58%

50+

€6.22

30.91%

100+

€5.82

35.34%

250+

€5.54

38.50%

500+

€5.27

41.46%

1000+

€5.13

43.04%

2500+

€4.99

44.62%

5000+

€4.85

46.20%

10000+

€4.70

47.78%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 032/038 X 025
Shaft diameter
32 mm
Outer Diameter
38 mm
Width
25 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
32 mm
D
38 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance