Straight bushing, SBC Series, Sinterbronze Outer sheath, 30 mm Shaft Dia., 35 mm Outside Dia., 45 mm WD

  • ERIKS:12441198
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€11.31/ pieceexcl. VAT

€13.69incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.31

-

10+

€9.58

15.29%

25+

€8.53

24.54%

50+

€7.82

30.84%

100+

€7.30

35.46%

250+

€6.96

38.40%

500+

€6.60

41.60%

1000+

€6.44

43.03%

2500+

€6.27

44.54%

5000+

€6.08

46.22%

10000+

€5.92

47.65%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 030/035 X 045
Shaft diameter
30 mm
Outer Diameter
35 mm
Width
45 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
30 mm
D
35 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance