Straight bushing, SBC Series, Sinterbronze Outer sheath, 24 mm Shaft Dia., 35 mm Outside Dia., 40 mm WD

  • ERIKS:12441141
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€18.46/ pieceexcl. VAT

€22.34incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€18.46

-

10+

€15.61

15.44%

25+

€13.92

24.60%

50+

€12.78

30.78%

100+

€11.92

35.41%

250+

€11.35

38.50%

500+

€10.78

41.59%

1000+

€10.50

43.13%

2500+

€10.21

44.67%

5000+

€9.93

46.22%

10000+

€9.64

47.76%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 024/035 X 040
Shaft diameter
24 mm
Outer Diameter
35 mm
Width
40 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
24 mm
D
35 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance