Straight bushing, SBC Series, Sinterbronze Outer sheath, 20 mm Shaft Dia., 27 mm Outside Dia., 25 mm WD

  • ERIKS:12441097
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€7.60/ pieceexcl. VAT

€9.20incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.60

-

10+

€6.44

15.25%

25+

€5.73

24.62%

50+

€5.25

30.87%

100+

€4.92

35.25%

250+

€4.68

38.37%

500+

€4.45

41.50%

1000+

€4.32

43.12%

2500+

€4.21

44.62%

5000+

€4.09

46.25%

10000+

€3.97

47.75%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 020/027 X 025
Shaft diameter
20 mm
Outer Diameter
27 mm
Width
25 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
20 mm
D
27 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance