Straight bushing, SBC Series, Sinterbronze Outer sheath, 18 mm Shaft Dia., 25 mm Outside Dia., 36 mm WD

  • ERIKS:12441074
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€9.24/ pieceexcl. VAT

€11.18incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.24

-

10+

€7.82

15.42%

25+

€6.98

24.46%

50+

€6.41

30.63%

100+

€5.99

35.25%

250+

€5.70

38.34%

500+

€5.42

41.42%

1000+

€5.27

42.96%

2500+

€5.13

44.50%

5000+

€4.99

46.04%

10000+

€4.85

47.58%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 018/025 X 036
Shaft diameter
18 mm
Outer Diameter
25 mm
Width
36 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
18 mm
D
25 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance