Straight bushing, SBC Series, Sinterbronze Outer sheath, 18 mm Shaft Dia., 25 mm Outside Dia., 28 mm WD

  • ERIKS:12441071
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€7.74/ pieceexcl. VAT

€9.37incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.74

-

10+

€6.56

15.34%

25+

€5.82

24.79%

50+

€5.35

30.92%

100+

€4.99

35.58%

250+

€4.75

38.65%

500+

€4.51

41.72%

1000+

€4.40

43.19%

2500+

€4.28

44.79%

5000+

€4.16

46.26%

10000+

€4.04

47.85%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 018/025 X 028
Shaft diameter
18 mm
Outer Diameter
25 mm
Width
28 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
18 mm
D
25 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance