Straight bushing, SBC Series, Sinterbronze Outer sheath, 18 mm Shaft Dia., 25 mm Outside Dia., 25 mm WD

  • ERIKS:12441070
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€7.17/ pieceexcl. VAT

€8.68incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.17

-

10+

€6.06

15.50%

25+

€5.40

24.77%

50+

€4.97

30.73%

100+

€4.64

35.36%

250+

€4.42

38.41%

500+

€4.18

41.72%

1000+

€4.09

43.05%

2500+

€3.97

44.64%

5000+

€3.85

46.36%

10000+

€3.75

47.68%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 018/025 X 025
Shaft diameter
18 mm
Outer Diameter
25 mm
Width
25 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
18 mm
D
25 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance