Straight bushing, SBC Series, Sinterbronze Outer sheath, 18 mm Shaft Dia., 25 mm Outside Dia., 18 mm WD

  • ERIKS:12441067
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€5.87/ pieceexcl. VAT

€7.10incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.87

-

10+

€4.97

15.37%

25+

€4.42

24.76%

50+

€4.07

30.74%

100+

€3.80

35.28%

250+

€3.61

38.51%

500+

€3.42

41.75%

1000+

€3.35

42.88%

2500+

€3.26

44.50%

5000+

€3.16

46.12%

10000+

€3.07

47.73%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 018/025 X 018
Shaft diameter
18 mm
Outer Diameter
25 mm
Width
18 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
18 mm
D
25 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance