Straight bushing, SBC Series, Sinterbronze Outer sheath, 18 mm Shaft Dia., 22 mm Outside Dia., 20 mm WD

  • ERIKS:12441052
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€4.09/ pieceexcl. VAT

€4.95incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.09

-

10+

€3.45

15.58%

25+

€3.07

24.88%

50+

€2.83

30.70%

100+

€2.64

35.35%

250+

€2.52

38.37%

500+

€2.38

41.86%

1000+

€2.33

43.02%

2500+

€2.26

44.65%

5000+

€2.19

46.51%

10000+

€2.14

47.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 018/022 X 020
Shaft diameter
18 mm
Outer Diameter
22 mm
Width
20 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
18 mm
D
22 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance