Straight bushing, SBC Series, Sinterbronze Outer sheath, 18 mm Shaft Dia., 22 mm Outside Dia., 12 mm WD

  • ERIKS:12441049
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€2.93/ pieceexcl. VAT

€3.55incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.93

-

10+

€2.47

15.58%

25+

€2.21

24.35%

50+

€2.02

30.84%

100+

€1.88

35.71%

250+

€1.81

38.31%

500+

€1.71

41.56%

1000+

€1.66

43.18%

2500+

€1.62

44.81%

5000+

€1.57

46.43%

10000+

€1.52

48.05%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 018/022 X 012
Shaft diameter
18 mm
Outer Diameter
22 mm
Width
12 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
18 mm
D
22 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance