Straight bushing, SBC Series, Sinterbronze Outer sheath, 16 mm Shaft Dia., 24 mm Outside Dia., 20 mm WD

  • ERIKS:12441039
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€6.46/ pieceexcl. VAT

€7.82incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.46

-

10+

€5.46

15.44%

25+

€4.87

24.56%

50+

€4.47

30.88%

100+

€4.18

35.29%

250+

€3.97

38.53%

500+

€3.78

41.47%

1000+

€3.69

42.94%

2500+

€3.56

44.85%

5000+

€3.47

46.32%

10000+

€3.37

47.79%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 016/024 X 020
Shaft diameter
16 mm
Outer Diameter
24 mm
Width
20 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
16 mm
D
24 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance