Straight bushing, SBC Series, Sinterbronze Outer sheath, 14 mm Shaft Dia., 22 mm Outside Dia., 25 mm WD

  • ERIKS:12440991
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€6.98/ pieceexcl. VAT

€8.45incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.98

-

10+

€5.92

15.24%

25+

€5.25

24.76%

50+

€4.83

30.88%

100+

€4.51

35.37%

250+

€4.30

38.37%

500+

€4.09

41.50%

1000+

€3.97

43.13%

2500+

€3.88

44.49%

5000+

€3.75

46.26%

10000+

€3.66

47.62%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 014/022 X 025
Shaft diameter
14 mm
Outer Diameter
22 mm
Width
25 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
14 mm
D
22 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance