Straight bushing, SBC Series, Sinterbronze Outer sheath, 14 mm Shaft Dia., 20 mm Outside Dia., 22 mm WD

  • ERIKS:12440985
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€5.27/ pieceexcl. VAT

€6.38incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.27

-

10+

€4.47

15.32%

25+

€3.99

24.32%

50+

€3.66

30.63%

100+

€3.42

35.14%

250+

€3.26

38.20%

500+

€3.09

41.44%

1000+

€3.02

42.70%

2500+

€2.93

44.50%

5000+

€2.85

45.95%

10000+

€2.76

47.75%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 014/020 X 022
Shaft diameter
14 mm
Outer Diameter
20 mm
Width
22 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
14 mm
D
20 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance