Straight bushing, SBC Series, Sinterbronze Outer sheath, 13 mm Shaft Dia., 20 mm Outside Dia., 40 mm WD

  • ERIKS:12440972
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€8.25/ pieceexcl. VAT

€9.98incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.25

-

10+

€6.98

15.32%

25+

€6.22

24.54%

50+

€5.70

30.88%

100+

€5.32

35.48%

250+

€5.08

38.36%

500+

€4.83

41.47%

1000+

€4.70

42.97%

2500+

€4.56

44.70%

5000+

€4.45

46.08%

10000+

€4.32

47.58%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 013/020 X 040
Shaft diameter
13 mm
Outer Diameter
20 mm
Width
40 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
13 mm
D
20 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance