Straight bushing, SBC Series, Sinterbronze Outer sheath, 12 mm Shaft Dia., 15 mm Outside Dia., 20 mm WD

  • ERIKS:12440940
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€2.64/ pieceexcl. VAT

€3.19incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.64

-

10+

€2.23

15.47%

25+

€1.98

25.18%

50+

€1.83

30.58%

100+

€1.69

35.97%

250+

€1.62

38.85%

500+

€1.55

41.37%

1000+

€1.50

43.17%

2500+

€1.45

44.96%

5000+

€1.43

46.04%

10000+

€1.38

47.84%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 012/015 X 020
Shaft diameter
12 mm
Outer Diameter
15 mm
Width
20 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
12 mm
D
15 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance