
€383.47/ pieceexcl. VAT
€464.00incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €383.47 | - |
10+ | €361.76 | 5.66% |
25+ | €344.55 | 10.15% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TBP 080/095 X 140 |
Shaft diameter | 80 mm |
Outer Diameter | 95 mm |
Width | 140 mm |
With collar | No |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |