
€188.24/ pieceexcl. VAT
€227.77incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €188.24 | - |
10+ | €177.60 | 5.65% |
25+ | €169.15 | 10.14% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TBP 075/090 X 070 |
Shaft diameter | 75 mm |
Outer Diameter | 90 mm |
Width | 70 mm |
With collar | No |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |