
€238.62/ pieceexcl. VAT
€288.73incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €238.62 | - |
10+ | €225.10 | 5.67% |
25+ | €214.40 | 10.15% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TBP 070/085 X 120 |
Shaft diameter | 70 mm |
Outer Diameter | 85 mm |
Width | 120 mm |
With collar | No |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |