
€156.54/ pieceexcl. VAT
€189.41incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €156.54 | - |
10+ | €147.68 | 5.66% |
25+ | €140.65 | 10.15% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TBP 070/085 X 060 |
Shaft diameter | 70 mm |
Outer Diameter | 85 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |