
€84.34/ pieceexcl. VAT
€102.05incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €84.34 | - |
10+ | €79.56 | 5.67% |
25+ | €75.76 | 10.17% |
50+ | €72.85 | 13.63% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TBP 045/055 X 080 |
Shaft diameter | 45 mm |
Outer Diameter | 55 mm |
Width | 80 mm |
With collar | No |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |