
€38.48/ pieceexcl. VAT
€46.56incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €38.48 | - |
10+ | €36.32 | 5.60% |
25+ | €34.58 | 10.12% |
50+ | €33.25 | 13.58% |
100+ | €32.28 | 16.10% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TBP 040/050 X 040 |
Shaft diameter | 40 mm |
Outer Diameter | 50 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |