
€29.15/ pieceexcl. VAT
€35.27incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €29.15 | - |
10+ | €27.50 | 5.64% |
25+ | €26.17 | 10.20% |
50+ | €25.20 | 13.53% |
100+ | €24.46 | 16.07% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TBP 025/035 X 050 |
Shaft diameter | 25 mm |
Outer Diameter | 35 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |