
€22.94/ pieceexcl. VAT
€27.76incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.94 | - |
10+ | €21.64 | 5.67% |
25+ | €20.62 | 10.14% |
50+ | €19.81 | 13.66% |
100+ | €19.24 | 16.15% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TBP 022/032 X 030 |
Shaft diameter | 22 mm |
Outer Diameter | 32 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |