
€53.77/ pieceexcl. VAT
€65.06incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €53.77 | - |
25+ | €44.63 | 17.00% |
50+ | €39.79 | 26.01% |
100+ | €36.56 | 32.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 185.100 DU |
Shaft diameter | 185 mm |
Outer Diameter | 190 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |