
€32.49/ pieceexcl. VAT
€39.31incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €32.49 | - |
25+ | €26.98 | 16.96% |
50+ | €24.06 | 25.94% |
100+ | €22.12 | 31.93% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 185.060 DU |
Shaft diameter | 185 mm |
Outer Diameter | 190 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |