
€42.02/ pieceexcl. VAT
€50.84incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €42.02 | - |
25+ | €34.87 | 17.02% |
50+ | €31.09 | 26.00% |
100+ | €28.58 | 31.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 180.080 DU |
Shaft diameter | 180 mm |
Outer Diameter | 185 mm |
Width | 80 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |