
€50.97/ pieceexcl. VAT
€61.67incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €50.97 | - |
25+ | €42.30 | 17.00% |
50+ | €37.72 | 26.00% |
100+ | €34.66 | 32.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 175.100 DU |
Shaft diameter | 175 mm |
Outer Diameter | 180 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |