
€48.17/ pieceexcl. VAT
€58.29incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €48.17 | - |
25+ | €39.98 | 17.00% |
50+ | €35.65 | 25.98% |
100+ | €32.76 | 31.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 165.100 DU |
Shaft diameter | 165 mm |
Outer Diameter | 170 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |